Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.83

  • Mfr # 38575P

  • Zoro # G4017590


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Series
Cold Weather Formula
Type
Improver
Flash Point (F)
132 Degrees F
Application
Diesel Fuel Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38575P
Zoro #
G4017590
UPC #
857123005111
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Item
Diesel Fuel Additive
Container Type
Bottle
Series
Cold Weather Formula
Type
Improver
Flash Point (F)
132 Degrees F
Application
Diesel Fuel Additive
Appearance
Liquid
Specific Gravity
0.83
For Use With
Diesel Fuel
Color
Amber
Sub-Category
Additive
Dilution Ratio
Treats 5,000 gal
Features
Contains no Alcohol, Reduces Ice Formation of Water in Fuel
Flammability
Flammable
Compatible Fluid Type
Diesel Fuel
Flash Point
132 Degrees F
Pour Point
40 Degrees F
Product Type
Fuel Additive
Additive Included
None
Treatment Volume
5,000 gal
Product Form
Liquid
Compatible Engine Type
Diesel Engines
Net Weight
49.42 lb

Description

Diesel Fuel Additive, Container Type Bottle, Container Size 5 gal, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included None, Features Contains no Alcohol, Reduces Ice Formation of Water in Fuel, Flammability Flammable, Flash Point 132 Degrees F, Net Weight 49.42 lb, Pour Point 40 Degrees F, Product Type Fuel Additive

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.