Diesel Fuel Additive, 55 gal., Bottle, Gravity 0.77
Mfr # 38563P
Zoro # G4017749
product price: $2,708.99
/eaKey Features
Container Size
55 gal
Container Type
Bottle
Type
Improver
Dilution Ratio
Treats 55,000 gal
Application
Diesel, Jet Fuel, Kerosene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38563P
Zoro #
G4017749
UPC #
857123005098
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal
Details
Item
Diesel Fuel Additive
Container Type
Bottle
Type
Improver
Dilution Ratio
Treats 55,000 gal
Application
Diesel, Jet Fuel, Kerosene
Color
Amber
Specific Gravity
0.77 to 0.82
Sub-Category
Additive
Appearance
Liquid
Flash Point (F)
136 Degrees to 140 Degrees
For Use With
Diesel, Jet fuel, Kerosene
Recommended Dilution
Treats 55,000 gal
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 55 gal, Recommended Dilution Treats 55,000 gal, Color Amber, Specific Gravity 0.77 to 0.82
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.