Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.83

  • Mfr # 38576P

  • Zoro # G4017581


product price: $2,204.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Container Size
55 gal
Container Type
Bottle
Type
Improver
Flash Point (F)
132 Degrees F
Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38576P
Zoro #
G4017581
UPC #
857123005128
Country of Origin
United States

Dimensions

Container Size
55 gal
Size
55 gal

Details

Item
Diesel Fuel Additive
Container Type
Bottle
Type
Improver
Flash Point (F)
132 Degrees F
Dilution Ratio
Treats 55,000 gal
Application
Diesel Fuel Additive
Specific Gravity
0.83
For Use With
Diesel Fuel
Appearance
Liquid
Sub-Category
Additive
Color
Amber
Flash Point
132 Degrees F
Recommended Dilution
Treats 55,000 gal

Description

Diesel Fuel Additive, Container Type Bottle, Container Size 55 gal, Recommended Dilution Treats 55,000 gal, Color Amber, Flash Point 132 Degrees F, Specific Gravity 0.83

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.