Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.86
Mfr # 43573P
Zoro # G4017627
product price: $2,709.99
/eaKey Features
Container Size
55 gal
Container Type
Bottle
Type
Improver
Sub-Category
Additive
Application
Diesel Fuel Additive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43573P
Zoro #
G4017627
UPC #
857123005203
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal
Details
Item
Diesel Fuel Additive
Container Type
Bottle
Type
Improver
Sub-Category
Additive
Application
Diesel Fuel Additive
For Use With
Diesel Fuel
Appearance
Liquid
Color
Amber
Flash Point (F)
145 Degrees F
Dilution Ratio
Treats 27,500 gal
Specific Gravity
0.86
Flash Point
145 Degrees F
Recommended Dilution
Treats 27,500 gal
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 55 gal, Recommended Dilution Treats 27,500 gal, Color Amber, Flash Point 145 Degrees F, Specific Gravity 0.86
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.