Zoro Homepage

Diesel Fuel Additive, 8oz., Bottle, Gravity 0.80

  • Mfr # 38557P

  • Zoro # G4017791


product price: $10.49
/ea

Key Features

Container Size
8 fl oz
Container Type
Bottle
Series
Gasoline Additive +
Type
Improver
Flash Point (F)
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38557P
Zoro #
G4017791
UPC #
857123005210
Country of Origin
United States

Dimensions

Container Size
8 fl oz
Size
8 oz

Details

Item
Gasoline Additive
Container Type
Bottle
Series
Gasoline Additive +
Type
Improver
Flash Point (F)
158 Degrees F
Appearance
Liquid
For Use With
Gasoline
Dilution Ratio
Treats 18 gal
Color
Amber
Sub-Category
Additive
Application
Gasoline Additive
Specific Gravity
0.80
Features
Antioxidants help keep Fuel Fresh longer, Catalytic Converter Safe, Ethanol Protection, Improves Fuel Economy and Restoration of Horsepower and Performance, Lubricates Fuel System (Injectors and Pump), Prevents Rust and Corrosion in the Fuel System, Reduces Piston and Piston Ring Friction
Compatible Engine Type
Gasoline Engines
Additive Included
Detergents
Product Type
Fuel Additive and Stabilizer
Product Form
Liquid
Net Weight
0.575 lb
Treatment Volume
18 gal
Compatible Fluid Type
Gasoline
Flash Point
158 Degrees F
Flammability
Flammable

Description

Gasoline Additive, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Detergents

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.