Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Fuel Additive, 8oz., Bottle, Gravity 0.85

  • Mfr # 43562P

  • Zoro # G4017688


product price: $9.79
/ea

Key Features

Container Type
Bottle
Series
Performance Formula Injector Cleaner
Type
Improver
Sub-Category
Additive
Specific Gravity
0.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43562P
Zoro #
G4017688
UPC #
857123005135
Country of Origin
United States

Dimensions

Container Size
8 fl oz
Size
8 oz

Details

Item
Diesel Fuel Additive
Container Type
Bottle
Series
Performance Formula Injector Cleaner
Type
Improver
Sub-Category
Additive
Specific Gravity
0.85
For Use With
Diesel Fuel
Dilution Ratio
Treats 25 gal
Application
Diesel Fuel Additive
Appearance
Liquid
Color
Amber
Flash Point (F)
154 Degrees F
Features
Lubricates Fuel System Components to help prevent Wear
Additive Included
Cetane
Product Form
Liquid
Flammability
Flammable
Compatible Engine Type
Diesel Engines
Net Weight
0.548 lb
Treatment Volume
25 gal
Flash Point
154 Degrees F
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Additive

Description

Diesel Fuel Additive, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Features Lubricates Fuel System Components to help prevent Wear, Flammability Flammable, Flash Point 154 Degrees F, Net Weight 0.548 lb, Product Type Fuel Additive

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.