411-6 Electric Non Stick Stove Pan - 6 in.

  • Mfr # 382481

  • Zoro # G004058363


product price:  $36.65
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
382481
Zoro #
G004058363
UPC #
-
Country of Origin
United States

Description

Features
  • Electric Non Stick Stove Pan.
  • Fits Most GE & Hotpoint Electric Stoves With Hinged Elements.
  • Durable Black Porcelain Finish.
  • Size - 6 in.
  • Dimension - 1 x 6.5 x 6.5 in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.