Zoro Homepage

Stanco Steel Reflector Bowl 8 in. W

  • Mfr # 5011-8

  • Zoro # G2920398


product price: $8.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5011-8
Zoro #
G2920398
UPC #
76363110113
Country of Origin
China

Description

8" Heavy Duty Chrome Deep Bowl. Fits GE & Hotpoint Ranges Made Before 1990 Requiring Deep Model Bowl with Plug in Element


  • • Heavy Duty Brite Nickel Chrome Finish
  • • Speeds Cooking Saving Up To 30% Energy
  • • Makes Cook Top Look New Again
  • • Made in USA
  • • Fits most GE and Hotpoint ranges with deep inset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.