24 in. & 75 lbs Nylon Roller Stay Close Draewer Slides; Zinc

  • Mfr # ST1075099

  • Zoro # G703961858


product price: $48.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1075099
Zoro #
G703961858
UPC #
739608167685
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • 3/4 extension epoxy coated drawer slides
  • Feature a positive stop, stay close design and a lever release
Specifications
  • Color: Zinc
  • Size: 24"
  • Capacity: 75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.