Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crock 5 x 7 in. Bisque Photo Frame

  • Mfr # ST938202

  • Zoro # G903906666


product price: $33.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST938202
Zoro #
G903906666
UPC #
739608888726
Country of Origin
China

Description

Gilded Tableware is unique in creating artful pieces that transform the ordinary into something extraordinary. We love to create, enjoy and be inspired by the cultures and treasures of everyday life. We create artful tableware that is functional and is created by hand are food safe for Hot or Cold food. Each piece is handmade using spun glass technique and decorated on the back of the glass starting with the silver, gold or copper leaf.

Crock two tone photo frame from with glass front and finished back with matching fabric. This frame is hand made by artisans and hand stamped crocodile pattern on faux leather.

Specifications
  • Color: Bisque
  • Size: 5 x 7"
  • Dimension: 1" H x 5" W x 7" L
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.