Zoro Homepage

TT100RP 450 18 in. Zinc; Heavy Duty Draw Slide

  • Mfr # ST830685

  • Zoro # G003961978


product price: $31.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST830685
Zoro #
G003961978
UPC #
753153414902
Country of Origin
China

Description

Features
  • Heavy Duty Drawer Slide, 450 mm 17.72 in.
  • 100 lbs. Class
  • Full Extension
  • Side Mount
  • 1 Pair Per Retail Pack With Screws Included
  • Ball Bearing Construction Delivers A Smooth Operation & A Positive Stop Bumper Provides An Anti-Rebound Feature
  • Contains 1 Pair With Screws.
  • Size - 18 in.
  • Finish - Zinc
  • Dimension - 18.25 x 1.88 x 1.06 in.
  • Item Weight - 3.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.