Zoro Homepage

TT100RP 500 20 in. Zinc; Heavy Duty Draw Slide

  • Mfr # ST565628

  • Zoro # G803961970


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST565628
Zoro #
G803961970
UPC #
723902282595
Country of Origin
China

Description

Features
  • Heavy Duty Drawer Slide
  • 500 mm 19.69 in.
  • 100 lbs. Class
  • Full Extension
  • Side Mount
  • 1 Pair Per Retail Pack With Screws Included
  • Ball Bearing Construction Delivers A Smooth Operation & A Positive Stop Bumper Provides An Anti-Rebound Feature
  • Contains 1 Pair With Screws.
  • Size - 20 in.
  • Finish - Zinc
  • Dimension - 19.25 x 1.88 x 1.06 in.
  • Item Weight - 3.32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.