Abrasive Roll, 1-1/2" W x 150 ft. L, P120G
Mfr # 7010290409
Zoro # G9664365
product price: $50.99
/eaKey Features
Overall Length
150 ft
Overall Width
1 1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010290409
Zoro #
G9664365
UPC #
00051115329692
Country of Origin
Mexico
Dimensions
Overall Length
150 ft
Overall Width
1 1/2 in
Width
1 1/2 in
Length
150 ft
Details
Item
Handy Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
P120
Backing Material
Cloth
Backing Weight
J
Series
3500-2
Color
Brown
Resistance Properties
Coolants, Oil, Water
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Maroon, Grit P120, Series 3500-2, Overall Length 150 ft, Overall Width 1 1/2 in, Resistance Properties Coolants, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.