
Abrasive Roll 1 x 50, Alum Oxide
Mfr # 713200
Zoro # G015577143
product price: $29.55
/eaSold in multiples of 10 for $295.50
Key Features
Grit
P240
Overall Length
50.0 yards
Backing Weight
J Weight
Color
Maroon
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713200
Zoro #
G015577143
UPC #
00051115329715
Country of Origin
Mexico
Dimensions
Overall Length
50.0 yards
Overall Width
1.0 in
Details
Grit
P240
Backing Weight
J Weight
Color
Maroon
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Description
Abrasive Roll 1 x 50, Alum Oxide
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.