A/O Flap Whl 661608, 6, PK5
- Mfr # 661608
- Zoro # G6143772
product price:Â
$
549.99
/pk of 5, $110.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
120
Diameter
6"
Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 661608
- Zoro #
- G6143772
- UPC #
- 00051115427473
- Country of Origin
- Mexico
- Item
- Large Flap Wheel
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Grit
- 120
- Mounting Type
- Arbor Hole
- Max RPM
- 6,200 rpm
Dimensions
- Diameter
- 6"
- Width
- 1"
- Arbor Hole Size
- 1"
Description
Standard Abrsvs A/O Flap Whl 661608,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.