
A/O Spiral Band, 1-1/2"x1-1/2" 36, PK100
Mfr # 704624
Zoro # G8527850
product price: $143.99
/pk 100, $1.44/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2 in
Abrasive Material
Aluminum Oxide
Grit
36
Length
1-1/2 in
Backing Weight
X Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
704624
Zoro #
G8527850
UPC #
00051115416804
Country of Origin
United States
Dimensions
Diameter
1-1/2 in
Length
1-1/2 in
Details
Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
36
Backing Weight
X Weight
Backing Material
Cloth
Color
Brown
Attachment Type
Drum
Coat Type
Closed Coat
Description
Spiral Band, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.