Zoro Homepage

Buff and Blend GP Wheel, A/O, 3in, PK10

  • Mfr # 880416

  • Zoro # G9664207


product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns

Key Features

Material
Aluminum oxide
Diameter
3 in
Number of Plies
3
Application
General Duty Applications
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880416
Zoro #
G9664207
UPC #
00051115325243
Country of Origin
United States

Dimensions

Diameter
3 in
Shank Size
1/4 in

Details

Item
Buff and Blend GP Wheel
Material
Aluminum oxide
Number of Plies
3
Application
General Duty Applications

Description

Buff and Blend GP Wheel, Number of Plies 3, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.