Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buff and Blend HS Disc, A/O, 5in, PK10

  • Mfr # 860608

  • Zoro # G9664453


product price: $56.89
/pk 10, $5.69/ea

Key Features

Style
Plain
Material
Aluminum oxide
Diameter
5 in
Application
Final Polishing
Arbor Hole
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860608
Zoro #
G9664453
UPC #
00051115359644
Country of Origin
United States

Dimensions

Diameter
5 in
Overall Diameter
5 in
Connector Size
1/2 in

Details

Item
Buff and Blend HS Disc
Style
Plain
Material
Aluminum oxide
Application
Final Polishing
Arbor Hole
1/2 in
Abrasive Material
Aluminum Oxide

Description

Buff and Blend HS Disc, Abrasive Material Aluminum Oxide, Overall Diameter 5 in, Connector Size 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.