Shop STANDARD ABRASIVES
See all product information
Create Account
Buff&Blend Flap Brush 12inx1-3/16inx5in A/O VFN Hard, 1/pk
- Mfr # 875373
- Zoro # G5445638
product price:Â
$
504.99
/pk of 2, $252.50/ea
Free Shipping & Returns
Key Features
Overall Diameter
12.0 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875373
- Zoro #
- G5445638
- UPC #
- 00051141436869
- Country of Origin
- United States
- Item
- Buff Blend Flap Brush 12"x1-3/16"x5",PK2
- Abrasive Material
- Aluminum Oxide
- Grade
- Very Fine
- Color
- Blue
Dimensions
- Overall Diameter
- 12.0 in
Description
Buff Blend Flap Brush 12 In.x1-3/16 In.x5 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.