Cartrdg Roll Mandrel, 3/32in Dia x 3/4inL

  • Mfr # 66000005919

  • Zoro # G2767101


product price: $5.55
/ea
Sold in multiples of 100 for $555.00

Key Features

Shank Dia.
1/4 in
Pilot Length
3/4 in
For Use With
Fits all Standard Abrasives Straight Full Tapered, Half Tapered and Sidewall Cartridge Rolls
Fits Hole
3/32 in
Pilot Dia.
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66000005919
Zoro #
G2767101
UPC #
051115329906
Country of Origin
China

Dimensions

Shank Dia.
1/4 in
Pilot Length
3/4 in
Pilot Dia.
3/32 in
Overall Length
2 3/4 in
Shank Diameter
1/4 in
Pilot Diameter
3/32 in

Details

Item
Cartridge Roll Mandrel
For Use With
Fits all Standard Abrasives Straight Full Tapered, Half Tapered and Sidewall Cartridge Rolls
Fits Hole
3/32 in
Shank Type
Straight
Compatible Abrasive Type
Cartridge Rolls
Mandrel Material
Plated Steel

Description

Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Overall Length 2 3/4 in, Pilot Length 3/4 in, Pilot Diameter 3/32 in, Mandrel Material Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.