Cartridge Roll, 1/4Dia x 1-1/2L in, 80Grit
Mfr # 66000232307
Zoro # G2767348
product price:Â $0.45
/ea
Sold in multiples of 100 for $45.00
Key Features
Grit
80
Diameter
1/4 in
Abrasive Material
Aluminum Oxide
Length
1 1/2 in
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66000232307
Zoro #
G2767348
UPC #
051115328961
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1 1/2 in
Overall Diameter
1/4 in
Pilot Hole Diameter
1/8 in
Overall Length
1 1/2 in
Details
Item
Cartridge Roll
Grit
80
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Arbor Hole
1/8 in
Abrasive Type
Coated
Cartridge Roll Design
Straight
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Grit 80, Overall Diameter 1/4 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.