Cartridge Roll, 3/8 Dia x 1 L in., 120Grit

  • Mfr # 66000233362

  • Zoro # G2767390


product price: $0.42
/ea
Sold in multiples of 100 for $42.00

Key Features

Diameter
3/8 in
Abrasive Material
Aluminum Oxide
Length
1 in
Backing Material
Cloth
Arbor Hole
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66000233362
Zoro #
G2767390
UPC #
051115328763
Country of Origin
United States

Dimensions

Diameter
3/8 in
Length
1 in
Overall Diameter
3/8 in
Pilot Hole Diameter
1/8 in
Overall Length
1 in

Details

Item
Cartridge Roll
Grit
120
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Arbor Hole
1/8 in
Abrasive Type
Coated
Cartridge Roll Design
Straight

Description

Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Grit 120, Overall Diameter 3/8 in, Overall Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.