
Conditioning Disc, QC, MediumX, PK100
Mfr # 7100142277
Zoro # G909843873
product price: $288.99
/pk 100, $2.89/ea
Free Shipping & Returns
Key Features
Disc Diameter
3 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Disc Attachment Type
TSM
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100142277
Zoro #
G909843873
UPC #
00051115331220
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Details
Item
Standard Abrasives(TM) Quick Change Surface Conditioning GP Disc
Grade
Medium
Abrasive Material
Aluminum Oxide
Disc Attachment Type
TSM
Color
Maroon
Max. RPM
18000 RPM
Type
Disc
Description
Standard Abrasives(TM) Quick Change Surface Conditioning GP Disc, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.