Shop STANDARD ABRASIVES
See all product information
Create Account
CONVOLUTE DEBURRING WHEEL, 6 IN DIA WHEEL, 1 IN CENTER HOLE, 1 IN W
- Mfr # 7000121893
- Zoro # G622804786
product price:Â
$
124.99
/ea
Sold in multiples of 3 for
$374.97
Free Shipping & Returns
Key Features
Width
6.3 in
Height
1.05 in
Length
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000121893
- Zoro #
- G622804786
- UPC #
- 00051115332173
- Country of Origin
- United States
Dimensions
- Width
- 6.3 in
- Height
- 1.05 in
- Length
- 6.3 in
Details
- Item
- Deburring Wheels
Description
STANDARD ABRASIVES DEBURRING WHEEL BINDS OPEN WEB, CONTAINING ABRASIVE GRAIN AND RESIN, TO A FIBERGLASS CORE. STRONG AND DENSE, THE WHEEL PROVIDES AN EXCELLENT STARTING POINT FOR MEDIUM TO HEAVY PRECISION DEBURRING, BLENDING AND POLISHING.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.