Zoro Homepage

Convolute Wheel, 6 Dia. x 1W x 1in. Arbor

  • Mfr # 854193

  • Zoro # G9664277


product price: $105.99
/ea
Sold in multiples of 3 for $317.97
Free Shipping & Returns

Key Features

Style
Deburring
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854193
Zoro #
G9664277
UPC #
00051115324840
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1 in
Face Width
1 in
Connector Size
1 in
Overall Diameter
6 in

Details

Style
Deburring
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
Deburring Convolute
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
Used for Deburring, Blending, Finishing, Polishing and Cleaning Applications That Will Not Break Edges or Remove Metal
Density Rating
Hard (9)
Resistance Properties
Load
Coating Coverage
Open
Abrasive Type
Non-Woven
Maximum Operating Speed
6,000 RPM

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series Deburring Convolute, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.