Zoro Homepage

Deburring Wheel, 8"x2"x3", 9S, FIN, PK2

  • Mfr # 7000047131

  • Zoro # G7652123


product price: $415.99
/pk 2, $208.00/ea
Free Shipping & Returns

Key Features

Diameter
8 in
Width
2 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000047131
Zoro #
G7652123
UPC #
00051115370953
Country of Origin
United States

Dimensions

Diameter
8 in
Width
2 in

Details

Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Grade
Fine
Item
Deburring Wheel
Max. RPM
4500 RPM
Attachment Type
Center Hole

Description

Deburring Wheel, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.