
FULL TAPERED CARTRIDGE ROLL, .25 DIA X 1 .5 OAL, 1/8 IN DIA
Mfr # 7100103092
Zoro # G222801512
product price:Â $1.15
/ea
Sold in multiples of 100 for $115.00
Key Features
Width
1.575 in
Height
0.2625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7100103092
Zoro #
G222801512
UPC #
00051115341687
Country of Origin
United States
Dimensions
Width
1.575 in
Height
0.2625 in
Details
Item
Cartridge Rolls
Description
OUR STANDARD ABRASIVES ALUMINUM OXIDE CARTRIDGE ROLL IS IDEAL FOR FAST CUTTING ON IRREGULAR CONTOURS AND OTHER HARD TO REACH AREAS ON ALL FERROUS METALS. THE MULTI-LAYERED STANDARD ABRASIVES ALUMINUM OXIDE CARTRIDGE ROLL EXPOSES NEW ABRASIVE CUTTING POINTS THROUGHOUT THE LIFE OF THE ROLL. COMBINING AN AGGRESSIVE CUT WITH DURABILITY MAKES IT GREAT FOR POLISHING, EDGE BREAKING AND REMOVAL OF MACHINE TOOL MARKS OR FLASH. ITS SMALL SIZE AND SHAPE ENABLE IT TO BLEND, DEBURR AND POLISH INSIDE HOLES AND DIAMETERS OR ON IRREGULAR SURFACES AND CONTOURS. THE CARTRIDGE ROLL HAS AN ARBOR HOLE TO ACCOMMODATE A MANDREL TOOL ATTACHMENT (SOLD SEPARATELY). THIS MANDREL ATTACHES TO A ROTARY TOOL SUCH AS A DIE GRINDER OR DRILL AND COMES IN DIFFERENT SIZES TO FIT A VARIETY OF CARTRIDGE ROLL SIZES. TOGETHER, THE MANDREL AND CARTRIDGE ROLL ENABLE THE USER TO GRIND OR FINISH HARD TO REACH AREAS OF A WORKPIECE SUCH AS ANGLES AND CURVES. THE ALUMINUM OXIDE CARTRIDGE ROLLS COME IN A VARIETY OF SIZES AND GRADES, SO IT CAN BE TAILORED TO MEET YOUR PROJECT NEEDS. GRADES RANGE FROM 36 TO 400, PRODUCING A SPECTRUM OF FINISHES, FROM COARSE TO FINE. IT IS MADE WITH ALUMINUM OXIDE MINERAL, WHICH CUTS SHARP AND IS FRIABLE - FRAGMENTING UNDER HEAT AND PRESSURE TO REVEAL SHARP-CUTTING EDGES AS IT ABRADES THE SURFACE. THE STRAIGHT ROLL DESIGN IS CYLINDRICAL, WHICH HELPS IT ROLL OVER IRREGULAR CONTOURS. THE MULTI-LAYER, MULTI-WEAR DESIGN OF STANDARD ABRASIVES ALUMINUM OXIDE CARTRIDGE ROLL KEEPS IT CUTTING SHARP AND HELPS IT WITHSTAND REPEATED WEAR. AS TOP LAYERS WEAR DOWN OVER TIME, UNDERLYING LAYERS EXPOSE FRESH MINERAL, SO YOU GET A CONSISTENT CUT, PART AFTER PART. WRAPPING MULTIPLE LAYERS OF THE ABRASIVE MATERIAL AROUND INTO A ROLL CONTRIBUTES TO ITS STURDINESS AND DURABILITY. A RESIN BOND SECURELY ANCHORS MINERAL TO THE CLOTH BACKING - ALSO ENHANCING THE ABRASIVE'S TOUGHNESS AND STRENGTH. THE CLOSED COAT CONSTRUCTION MEANS MINERAL GRAINS COVER 100% OF THE CLOTH BACKING, SO YOU GET A SMOOTHER, MORE CONSISTENT FINISH IS ACHIEVED. SEEMINGLY SMALL, THESE CARTRIDGE ROLLS CONQUER BIG CHALLENGES WHEN SPACE GETS TIGHT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.