Zoro Homepage

GP Plus Wheel, 12"x1"x5", 8A, MED, PK2

  • Mfr # 853942

  • Zoro # G7642560


product price: $356.99
/pk 2, $178.50/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
5"
Grade
Medium
Max. RPM
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853942
Zoro #
G7642560
UPC #
51115332111
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
5"

Details

Item
Convolute Wheels
Grade
Medium
Max. RPM
3000

Description

Item GP Plus Wheel, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.