Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIGHT DUTY DISC, 20 IN DIA DISC, 60 GRIT, MEDIUM GRADE, ALUMINUM

  • Mfr # 7010331805

  • Zoro # G722804648


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010331805
Zoro #
G722804648
UPC #
00051115374036
Country of Origin
United States

Description

MADE WITH ALUMINUM OXIDE MINERAL AND ADHERED TO AN X-WEIGHT CLOTH BACKING, OUR STANDARD ABRASIVES PSA ALUMINUM OXIDE DISC IS GOOD FOR LIGHT DUTY BLENDING, FINISHING AND POLISHING ON FERROUS AND NON-FERROUS MATERIALS. THE X-WEIGHT CLOTH BACKING ON OUR STANDARD ABRASIVES PSA ALUMINUM OXIDE DISC IS DURABLE AND HEAVY, FURTHER ENHANCING THE SUPPORT THE ABRASIVE RECEIVES FROM THE HOLDER PAD. THIS DURABILITY IS WHAT MAKES PSA ALUMINUM OXIDE DISC A GREAT MATCH FOR LIGHT DUTY BLENDING, FINISHING AND POLISHING ON EDGES, EXTRUSIONS AND CONTOURS - IT TENDS NOT TO DEFLECT ON THESE IRREGULAR SURFACES. WHILE LESS AGGRESSIVE THAN SILICON CARBIDE, ALUMINUM OXIDE TENDS TO LAST LONG. MOREOVER, THE MINERAL DELIVERS A SOFT SCRATCH PATTERN THAT IS OFTEN DESIRABLE FOR FINISHING AND POLISHING. ALUMINUM OXIDE IS A VERSATILE MINERAL THAT CAN BE USED ON BOTH FERROUS AND NON-FERROUS METALS. THE PSA DISCS ARE AVAILABLE IN A RANGE OF GRADES AND SIZES, SO USERS CAN CHOOSE A DISC THAT IS TAILORED TO MEET THEIR UNIQUE PROJECT NEEDS. OUR STANDARD ABRASIVES PSA ALUMINUM OXIDE DISC FEATURES A SPECIALLY FORMULATED PRESSURE SENSITIVE ADHESIVE COATING ON THE BACK OF THE DISC. USERS CAN EASILY SWAP OUT DISCS BY SIMPLY STICKING THEM TO A PSA HOLDER PAD AND SWIFTLY REMOVING THEM. THE SPECIAL ADHESIVE MIXTURE LEAVES LESS RESIDUE, SO OPERATORS DON'T HAVE TO WORRY ABOUT CLEANUP OR MESS. ADDITIONALLY, IT'S PRESSURE SENSITIVE, WHICH MEANS YOU JUST HAVE TO APPLY A LITTLE PRESSURE IN ORDER FOR IT TO STICK. THE HOLDER PADS FOR PSA ABRASIVE DISCS ARE LIGHTWEIGHT, FLEX TESTED PADS THAT REDUCE OPERATOR FATIGUE AND WEAR ON AIR TOOLS, PROVIDING FAST AND SMOOTH HANDLING AT HIGH RATED RPMS. PSA ALUMINUM OXIDE DISCS ARE THIN AND FLAT, SO THEY ADHERE WELL TO THE HOLDER PAD. LITTLE SPACE BETWEEN THE DISC AND HOLDER PAD ENHANCES ABRASIVE STRENGTH, DIRECTLY TRANSMITTING OPERATOR PRESSURE TO THE WORKPIECE SURFACE. OUR STANDARD ABRASIVES PSA ALUMINUM OXIDE DISC IS A GREAT DISC FOR FINISHING AND POLISHING, ESPECIALLY WHEN OPERATORS DESIRE A PROCESS WITHOUT FUSS OR MESS.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.