Mandrel, 713286, 1/4inx, PK100
- Mfr # 713286
- Zoro # G6144247
product price:Â
$
1,008.99
/pk of 100, $10.09/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/4 in
Diameter
1/4 in
Mounting Type
Threaded
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713286
- Zoro #
- G6144247
- UPC #
- 00051115329753
- Country of Origin
- China
- Item
- Standard Abrasives Mandrel,713286,PK100
- Mounting Type
- Threaded
Dimensions
- Shank Dia.
- 1/4 in
- Diameter
- 1/4 in
- Overall Length
- 2 in
Description
Standard Abrasives Mandrel,713286,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.