
Mandrel, Cartridge Roll, CM-10,708875
Mfr # 7000121786
Zoro # G610707198
product price: $456.99
/pk 100, $4.57/ea
Free Shipping & Returns
Key Features
Length
3-1/4 in
Shank Length
1-1/4 in
Shank Size
1/4 in
Type
Mandrel
Attachment Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000121786
Zoro #
G610707198
UPC #
00051115329272
Country of Origin
China
Dimensions
Length
3-1/4 in
Shank Length
1-1/4 in
Shank Size
1/4 in
Details
Item
Standard Abrasives(TM) Cartridge Roll Mandrel 708875
Type
Mandrel
Attachment Type
Threaded
Description
Standard Abrasives(TM) Cartridge Roll Mandrel 708875, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.