PLY ABRASIVE DISC, 3 IN DIA DISC, 120 GRIT, FINE GRADE, ALUMINUM

  • Mfr # 7100062735

  • Zoro # G622803581


product price:  $1.39
/ea

Key Features

Width
3 in
Color
Brown
Height
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100062735
Zoro #
G622803581
UPC #
00051115324222
Country of Origin
United States

Dimensions

Width
3 in
Height
0.01 in

Details

Color
Brown
Item
Coated Abrasive Quick-Change Discs

Description

CHOOSE A STANDARD ABRASIVES QUICK-CHANGE ALUMINUM OXIDE PLY DISC TO SWIFTLY GRIND, DEBURR AND BLEND WORKPIECES FOR MAINTENANCE REPAIR OPERATIONS (MRO) ON FERROUS METALS AND COMPOSITES. THE PLY BACKING PROVIDES ADDED STIFFNESS AND DISC LIFE FOR LOW TO MEDIUM PRESSURE APPLICATIONS WHILE YIELDING TO ACCOMMODATE BOTH FLAT AND CONTOURED SURFACES. OUR STANDARD ABRASIVES QUICK-CHANGE ALUMINUM OXIDE PLY DISC IS AVAILABLE IN A RANGE OF SIZES, COARSE GRITS AND QUICK-CHANGE SANDING SYSTEMS. QUICK-CHANGE DISCS ALLOW TOOL-FREE SWAP OUTS, MAINTAIN SECURE ATTACHMENT AT HIGH SPEEDS AND SAVE OPERATORS TIME WHEN SWITCHING DISCS BETWEEN GRADES OR APPLICATIONS. CHOOSE THE DISC COMPATIBLE WITH YOUR TP, TR, OR TS HOLDER PAD. THE TP SYSTEM FEATURES A SNAP-ON/SNAP-OFF NYLON FASTENING HUB. TR DISCS HAVE A NYLON THREADED HUB THAT EASILY MOUNTS TO TR OR 3M ROLOC TYPE HOLDER PADS WITH A TURN OF THE WRIST AND THE TS SYSTEM HAS A METAL HUB THAT ATTACHES TO ITS HOLDER PAD WITH A SIMPLE TWIST. ALUMINUM OXIDE (AO) DISCS ARE A GOOD MATCH FOR OPERATORS WHO DESIRE ALL PURPOSE VERSATILITY AND ECONOMY. AO IS A TOUGH MINERAL THAT SELF-FRACTURES TO PRODUCE A FAST CUT WHILE GRINDING, BLENDING AND DEBURRING. IT CAN BE USED ON A WIDE VARIETY OF MATERIALS INCLUDING FERROUS METALS AND COMPOSITES. FOR APPLICATIONS REQUIRING A MORE FLEXIBLE EDGE FOR STEEPER CONTOURS, CHOOSE OUR STANDARD ABRASIVES QUICK-CHANGE ALUMINUM OXIDE FLEXIBLE EDGE COATED DISC (SOLD SEPARATELY). IF A GRINDING AID IS NEEDED, USE OUR STANDARD ABRASIVES QUICK-CHANGE ALUMINUM OXIDE EXTRA PLY DISC (SOLD SEPARATELY). THE VERSATILE PORTFOLIO OF STANDARD ABRASIVES ALUMINUM OXIDE DISCS HELPS TO ENSURE THAT OPERATORS WILL FIND A DISC THAT IS WELL SUITED TO THEIR PROJECT NEEDS AND APPLICATIONS. THE STANDARD ABRASIVES BRAND HAS SUPPLIED QUALITY ABRASIVES TO THE METALWORKING INDUSTRY FOR OVER 50 YEARS. CUSTOMERS RELY ON OUR BROAD OFFERING OF HIGH PERFORMANCE PRODUCTS INCLUDING COATED, BONDED AND NON-WOVEN ABRASIVE LINES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.