PLY ABRASIVE DISC, 3 IN DIA DISC, 40 GRIT, COARSE GRADE, ZIRCONIA

  • Mfr # 7100074484

  • Zoro # G022804379


product price:  $1.85
/ea

Key Features

Color
Green
Height
0.01 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100074484
Zoro #
G022804379
UPC #
00051115349249
Country of Origin
United States

Dimensions

Height
0.01 in
Width
3 in

Details

Item
Coated Abrasive Quick-Change Discs
Color
Green

Description

OUR STANDARD ABRASIVES QUICK-CHANGE ZIRCONIA PRO PLY DISC PERFORMS WELL FOR GRINDING AND DEBURRING APPLICATIONS, ESPECIALLY WHEN WORKING WITH ALUMINUM, STAINLESS STEEL AND COMPOSITES. OUR STANDARD ABRASIVES QUICK-CHANGE ZIRCONIA PRO PLY DISC WAS ENGINEERED FOR RAPID STOCK REMOVAL ON MEDIUM TO HIGH PRESSURE APPLICATIONS. ITS REINFORCED Y-WEIGHT BACKING PROVIDES THE NECESSARY ROBUSTNESS FOR THE DEMANDS OF GRINDING AND DEBURRING, WHILE THE GRINDING AID ENHANCES CUT AND HELPS PREVENT PART DISCOLORATION ON STAINLESS STEEL AND OTHER EXOTIC ALLOYS. HIS DISC IS AVAILABLE IN A RANGE OF SIZES, GRITS AND QUICK-CHANGE SANDING SYSTEMS. QUICK-CHANGE DISCS ALLOW TOOL-FREE SWAP OUTS, MAINTAIN SECURE ATTACHMENT AT HIGH SPEEDS AND SAVE OPERATORS TIME WHEN SWITCHING DISCS BETWEEN GRADES OR APPLICATIONS. CHOOSE THE DISC COMPATIBLE WITH YOUR TP, TR OR TS HOLDER PAD. THE TP SYSTEM FEATURES A SNAP-ON/SNAP-OFF NYLON FASTENING HUB. TR DISCS HAVE A NYLON THREADED HUB THAT EASILY MOUNTS TO TR OR 3M ROLOC TYPE HOLDER PADS WITH A TURN OF THE WRIST AND THE TS SYSTEM HAS A METAL HUB THAT ATTACHES TO ITS HOLDER PAD WITH A SIMPLE TWIST. ALUMINA ZIRCONIA FRACTURES FREQUENTLY TO CONTINUALLY PRODUCE FRESH SHARP POINTS AND DELIVERS A FASTER CUT RATE THAN ALUMINUM OXIDE. A MAN MADE MINERAL, IT WAS DEVELOPED FOR HEAVY STOCK REMOVAL AND HIGH PRESSURE GRINDING. OUR ZIRCONIA PRO DISC IS ALSO AVAILABLE IN A PSA VERSION IN LARGER SIZES. THE VERSATILE PORTFOLIO OF STANDARD ABRASIVES DISCS HELPS TO ENSURE THAT OPERATORS WILL FIND A DISC THAT IS WELL SUITED TO THEIR PROJECT NEEDS AND APPLICATIONS. THE STANDARD ABRASIVES BRAND HAS SUPPLIED QUALITY ABRASIVES TO THE METALWORKING INDUSTRY FOR OVER 50 YEARS. CUSTOMERS RELY ON OUR BROAD OFFERING OF HIGH PERFORMANCE PRODUCTS INCLUDING COATED, BONDED AND NON-WOVEN ABRASIVE LINES.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.