Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qk Change Buff and Blend Disc, 2"D

  • Mfr # 810315

  • Zoro # G6574150


product price: $1.35
/ea
Sold in multiples of 500 for $675.00

Key Features

Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Maroon
Maximum Operating Speed
12000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810315
Zoro #
G6574150
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick-Change Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Maroon
Maximum Operating Speed
12000 RPM
Attachment Type
TR
Type
Disc
Backing Material
Nylon
Abrasive Type
Non-Woven
Quick Change System
TR

Description

Quick-Change Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.