Zoro Homepage

QUICK-CHANGE BUFF AND BLEND DISC, 1 .5 DIA DISC, VERY FINE GRADE

  • Mfr # 7010330619

  • Zoro # G122805252


product price: $1.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010330619
Zoro #
G122805252
UPC #
00051115330902
Country of Origin
United States

Description

A GOOD STARTING POINT FOR MANY DIFFERENT LIGHT DUTY APPLICATIONS, THE STANDARD ABRASIVES QUICK-CHANGE BUFF AND BLEND GP DISC IS A VERSATILE NON-WOVEN ABRASIVE DISC DESIGNED TO LIGHTLY BLEND, CLEAN, DEBURR AND FINISH SMALLER AREAS ON A VARIETY OF METALS. THE QUICK-CHANGE SYSTEM OFFERS BOTH CONVENIENCE AND A SECURE ATTACHMENT TO THE TOOL, ENHANCING OPERATOR EFFICIENCY AND PRODUCTIVITY. EQUAL PARTS FAST CUT AND FINE FINISH, THE STANDARD ABRASIVES QUICK-CHANGE BUFF AND BLEND GP DISC IS A GREAT MULTI-PURPOSE PRODUCT FOR GENERAL-DUTY INDUSTRIAL APPLICATIONS. ONE OF FIVE BUFF AND BLEND MATERIALS, THE MAROON GP MATERIAL IS MODERATELY AGGRESSIVE. USE IT TO REMOVE LIGHT OXIDATION, BLEND MINOR SURFACE IMPERFECTIONS, CLEAN SURFACES PRIOR TO COATINGS, REMOVE SMALL BURRS AND PERFORM BASIC EQUIPMENT CLEANUP. A FLEXIBLE OPEN WEB CONFORMS TO WORKPIECE CONTOURS, RADII AND INTERNAL DIAMETERS. ITS NON-WOVEN CONSTRUCTION MAKES THE DISC SPONGY AND RESPONSIVE, SO YOU NO LONGER HAVE TO WORRY ABOUT GOUGING OR MARRING THE SUBSTRATE WHILE ACHIEVING AN AGGRESSIVE CUT. VERSATILE AND MULTI-PURPOSE, OUR QUICK-CHANGE BUFF AND BLEND GP DISC SUITS MANY DIFFERENT APPLICATIONS WITH A RANGE OF GRADES FROM COARSE (CRS) TO VERY FINE (VFN) AND DISC DIAMETERS UP TO 5 IN. IT WORKS WELL ON A VARIETY OF SUBSTRATES, INCLUDING FERROUS AND NON-FERROUS METALS, ALUMINUM, HIGH NICKEL/CHROME ALLOYS AND STAINLESS STEEL. QUICK-CHANGE DISCS ALLOW TOOL-FREE SWAP OUTS, MAINTAIN SECURE ATTACHMENT AT HIGH SPEEDS AND SAVE OPERATORS TIME WHEN SWITCHING DISCS BETWEEN GRADES OR APPLICATIONS. EASY FASTENING AND SWAPPING OF DISCS ENHANCES TOOL EFFICIENCY AND WORKER PRODUCTIVITY. CHOOSE THE DISC COMPATIBLE WITH YOUR TP, TR OR TS HOLDER PAD. THE TP SYSTEM FEATURES A SNAP-ON/SNAP-OFF NYLON FASTENING HUB. TR DISCS HAVE A NYLON THREADED MALE HUB THAT EASILY MOUNTS TO TR OR 3M ROLOC TYPE HOLDER PADS WITH A TURN OF THE WRIST AND THE TS SYSTEM HAS A METAL HUB THAT FASTENS TO ITS HOLDER PAD WITH A SIMPLE TWIST. STANDARD ABRASIVES BUFF AND BLEND NON-WOVEN PRODUCTS OFFER MANY BENEFITS. VARYING BUFF AND BLEND MATERIALS HELP DISTINGUISH BUFF AND BLEND PRODUCTS FROM EACH OTHER, BUT ALL BUFF AND BLEND PRODUCTS HAVE AN OPEN WEB. THE OPEN WEB COMBINES ABRASIVE MINERAL AND NON-WOVEN NYLON FIBERS WITH A RESIN-REINFORCED BOND. THE RESIN BOND SECURELY ANCHORS MINERAL TO THE FIBERS, MAKING FOR A STRONG, DURABLE ABRASIVE. GAPS BETWEEN FIBERS ALLOW SWARF TO ESCAPE, SO THE ABRASIVE DOES NOT GET CLOGGED WITH DEBRIS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.