Zoro Homepage

Quick Change Disc, 1-1/2in Dia, 100, PK100

  • Mfr # 522307

  • Zoro # G9663841


product price: $30.95
/pk 50, $0.62/ea

Key Features

Overall Diameter
1-1/2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522307
Zoro #
G9663841
UPC #
00051115325656
Country of Origin
United States

Dimensions

Overall Diameter
1-1/2 in

Details

Item
Quick-Change Sanding Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
100
Series
3500-2
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
X
Color
Brown
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Attachment Type
Turn-On/Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight 2-Ply, Coating Coverage Closed, Grade Medium, Grit P100, Overall Diameter 1 1/2 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.