Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, 1in Dia, 40, PK100

  • Mfr # 522203

  • Zoro # G9663911


product price: $23.95
/pk 200, $0.12/ea

Key Features

Overall Diameter
1 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522203
Zoro #
G9663911
UPC #
00051115325465
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
40
Series
3500-2
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
X
Color
Brown
Maximum Operating Speed
40,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight 2-Ply, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 1 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 40,000 RPM, Color Brown, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.