Zoro Homepage
This item is Discontinued.
Standard Abrasives Quick Change Disc, 2in Dia, 40, PK100 66000224023

Quick Change Disc, 2in Dia, 40, PK100 (Discontinued)

  • Mfr # 66000224023
  • Zoro # G9664112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66000224023
Zoro #
G9664112
UPC #
051115327407
Country of Origin
United States

Dimensions

Disc Dia.
2"
Disc Diameter
2 in

Details

Item
Quick Change Disc
Attaching System
TR
Grit
40
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
3500-2
Backing Material
Cloth
Abrasive Grit
40
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
X
Color
Brown
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Grade Coarse, Grit 40, Series 3500-2, Color Brown, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.