Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, 2in Dia, FIN, PK50

  • Mfr # 7000046743

  • Zoro # G9663647


product price: $64.75
/pk 50, $1.30/ea
Sold in multiples of 10 for $647.50

Key Features

Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
3500-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000046743
Zoro #
G9663647
UPC #
00051115325113
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change TR Buff and Blend GP Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
3500-2
Abrasive Type
Non-Woven
Backing Material
Cotton
Color
Maroon
Maximum Operating Speed
12,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cotton, Grade Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 12,000 RPM, Color Maroon, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.