Zoro Homepage

Quick Change Disc, 2in Dia, Medium, GP

  • Mfr # 66000000936

  • Zoro # G2767025


product price: $1.59
/ea
Sold in multiples of 500 for $795.00

Key Features

Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
3500-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66000000936
Zoro #
G2767025
UPC #
051115324932
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Surface Conditioning FE Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
3500-2
Abrasive Type
Non-Woven
Backing Material
Scrim
Color
Maroon
Maximum Operating Speed
20,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2
Resistance Properties
Load

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Scrim, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.