Quick Change Disc, 3in Dia, Medium, PK25
Mfr # 7000046745
Zoro # G9663622
product price: $60.59
/pk 25, $2.42/eaSold in multiples of 10 for $605.90
Key Features
Overall Diameter
3 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Series
3500-2
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000046745
Zoro #
G9663622
UPC #
00051115325137
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Buff and Blend GP Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
3500-2
Abrasive Type
Non-Woven
Backing Material
Cotton
Color
Maroon
Maximum Operating Speed
8,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cotton, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 8,000 RPM, Color Maroon, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.