Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, Black, TR

  • Mfr # 66000132846

  • Zoro # G6138697


product price: $19.35
/ea

Key Features

Disc Diameter
1 1/2 in
Max. RPM
20,000 RPM
Density
Medium
Overall Diameter
1 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66000132846
Zoro #
G6138697
UPC #
051128905968
Country of Origin
United States

Dimensions

Disc Diameter
1 1/2 in
Overall Diameter
1 1/2 in
Disc Dia.
1-1/2"
Connector Size
1/4 in
Overall Width
1 1/2 in

Details

Item
Quick Change Disc Pad
Max. RPM
20,000 RPM
Density
Medium
Color
Black
Disc Attachment Type
Type 3
Abrasive Type
Coated
Attachment Type
Roll-On/Off
Attaching System
TR
Abrasive Material
Zirconia Alumina
Disc Attachment System
TR Roll-On/Off
Series
Not Rated
Backing Material
Rubber
Max RPM
20,000 rpm
Device Material
Rubber
Abrasive Mount Type
Quick Change
Connector Type
Straight Shaft
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
25,000 RPM
Product Type
Disc Backup Pad
Abrasive Mounting Quick Change System
TR
Backup Pad Shape
Round

Description

Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 25,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 1 1/2 in, Overall Diameter 1 1/2 in, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.