
RCDisc, Surface Condition, Med, TSM, 3"PK100
Mfr # 840435
Zoro # G303457423
product price: $301.99
/pk 100, $3.02/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Quick Change System
TSM
Grade
Medium
Abrasive Type
Non-woven
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840435
Zoro #
G303457423
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3.0 in
Details
Item
Surface Conditioning RC Disc
Abrasive Material
Aluminum Oxide
Quick Change System
TSM
Grade
Medium
Abrasive Type
Non-woven
Color
Maroon
Description
Surface Conditioning RC Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.