SMALL FLAP WHEEL, 2 IN DIA WHEEL, 1 IN W FACE, .25 DIA SHANK, 120

  • Mfr # 7000122202

  • Zoro # G422803392


product price:  $13.79
/ea

Key Features

Flap Width
2 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000122202
Zoro #
G422803392
UPC #
00051115425134
Country of Origin
United States

Dimensions

Flap Width
2 in
Height
1 in

Details

Item
Coated Abrasive Flap Wheels

Description

THE STANDARD ABRASIVES ALUMINUM OXIDE FLAP WHEEL WORKS WELL ON INSIDE AND OUTSIDE DIAMETERS OF METAL WORKPIECES FOR HIGH STOCK REMOVAL AND AGGRESSIVE BLENDING, FINISHING AND CLEANING AND LEAVES A STRAIGHT LINE FINISH. CHOOSE FROM A WIDE RANGE OF DIAMETERS WITH DIFFERENT ATTACHMENT STYLES TO ACHIEVE CONSISTENT COVERAGE ON MANY DIFFERENT CONTOURS AND SHAPES. A FLAP WHEEL COMES IN HANDY WHEN YOU'RE FACED WITH THE CHALLENGE OF CLEANING UP BURRS AND PARTING LINES ON RADIUSED OR SPECIALLY SHAPED PARTS WHERE COATED DISCS ARE NOT CONFORMABLE ENOUGH OR DO NOT HAVE THE NECESSARY REACH. WE OFFER THE STANDARD ABRASIVES ALUMINUM OXIDE FLAP WHEEL IN SMALLER DIAMETERS FOR ATTACHMENT TO HAND HELD TOOLS AND LARGER DIAMETERS FOR OFF-HAND APPLICATIONS. A BROAD SELECTION OF GRADES IS AVAILABLE TO DEBURR EDGES, REMOVE FLASH AND PARTING LINES, BLEND MACHINE MARKS, APPLY A LINEAR SCRATCH PATTERN, OR PROVIDE LIGHT BLENDING, CLEANING OR POLISHING. COMPARED WITH NON-WOVEN PRODUCTS, FLAP WHEELS OFFER A MORE AGGRESSIVE CUT FOR CLEANING OR FINISHING. IF A SILICON CARBIDE PRODUCT IS PREFERRED FOR FINISHING APPLICATIONS, CONSIDER OUR STANDARD ABRASIVES SILICON CARBIDE FLAP WHEEL, AVAILABLE IN 1 TO 3 IN DIA. WHEN A JOB REQUIRES EVEN MORE FLEXIBILITY FOR IMPROVED FINISHING, OR TO REDUCE DUST, WE SUGGEST A STANDARD ABRASIVES FLEXIBLE FLAP WHEEL, WHICH HAS FLAPS WITH INCREASED FLEXIBILITY AND A SLIGHT RADIUS TO THE FLAPS. OUR FLAP WHEELS WITH SMALLER DIAMETERS PROVIDE ACCESS TO SMALLER AND HARDER TO ACCESS INNER RADIUSES OR CONTOURS ON IRREGULAR PARTS. THEY ARE ESPECIALLY USEFUL FOR CLEANING OR DEBURRING THE INSIDES OF TUBING. FOR THESE SMALLER AREAS, FLAP WHEELS PROVIDE A SOFTER TOUCH THAN ROLLS OR BANDS, WHICH ARE SUITABLE WHEN MORE AGGRESSIVE MATERIAL REMOVAL IS REQUIRED. OUR SMALLER WHEELS ARE 1 TO 3 IN DIA HAVE A .25 STEEL MANDREL OR A 1/4-20 THREADED STEEL SHANK TO ENABLE FAST YET SECURE PRODUCT CHANGE OUTS. IN EACH CASE THE STEEL ATTACHMENT RUNS THE FULL WIDTH OF THE WHEEL CENTER, REDUCING CHATTER IN THE ROTATION. AS A RESULT, YOU GET A SMOOTHER FINISH AND THE OPERATOR MAINTAINS GREATER CONTROL OF THE TOOL WITH LESS PRESSURE AND INCREASING PRODUCTIVITY. FOR LARGER HAND TOOLS OR OFF-HAND APPLICATIONS, WE PROVIDE FLAP WHEELS IN DIAMETERS FROM 3 1/2 TO 8 IN WITH 1 OR 2 IN W. THESE SIZES HAVE A 5/8 OR 1 IN CENTER HOLE COMPATIBLE WITH LARGER TOOL ARBORS. THE LARGER WHEELS CONTAIN MORE FLAPS PER WHEEL FOR FASTER CUTTING, INCREASED PRODUCTIVITY AND LONGER LIFE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.