Spiral Band, 1/2in Dia. x 1/2in W, A/O, 80
Mfr # 701834
Zoro # G2767436
product price:Â $0.68
/ea
Sold in multiples of 100 for $68.00
Key Features
Diameter
1/2 in
Abrasive Material
Aluminum Oxide
Grit
80
Width
1/2 in
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
701834
Zoro #
G2767436
UPC #
00051115328596
Country of Origin
United States
Dimensions
Diameter
1/2 in
Width
1/2 in
Overall Width
1/2 in
Overall Diameter
1/2 in
Details
Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
80
Backing Weight
X
Backing Material
Cloth
Abrasive Type
Coated
Maximum Operating Speed
30,000 RPM
Color
Brown
Coating Coverage
Closed
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1/2 in, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 30,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.