Spiral Band, 3/4in. Dia. x 1in. W, A/O, 80
Mfr # 705998
Zoro # G2767427
product price:Â $0.81
/ea
Sold in multiples of 100 for $81.00
Key Features
Diameter
3/4 in
Abrasive Material
Aluminum Oxide
Grit
80
Width
1 in
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
705998
Zoro #
G2767427
UPC #
00051115416170
Country of Origin
United States
Dimensions
Diameter
3/4 in
Width
1 in
Overall Width
1 in
Overall Diameter
3/4 in
Details
Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
80
Backing Weight
X
Backing Material
Cloth
Coating Coverage
Closed
Abrasive Type
Coated
Color
Brown
Maximum Operating Speed
19,000 RPM
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 in, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 19,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.