Zoro Homepage

Std Abrsvs A/O Buff&Blend GP Rl 800082, 2, PK6

  • Mfr # 800082

  • Zoro # G6145111


product price: $401.99
/pk 6, $67.00/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Length
30 ft.
Grade
Medium
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800082
Zoro #
G6145111
UPC #
00051115358975
Country of Origin
United States

Dimensions

Length
30 ft.
Width
2"

Details

Item
Buff and Blend GP Roll
Abrasive Material
Aluminum Oxide
Grade
Medium

Description

Std Abrsv A/O Buff/Blnd GP Rl 800082,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.