Zoro Homepage

Std Abrsvs A/O Buff&Blend GP Rl 830010, 4, PK3

  • Mfr # 830010

  • Zoro # G6145102


product price: $373.99
/pk 3, $124.66/ea
Sold in multiples of 4 for $1,495.96
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Width
4"
Abrasive Type
Coated
Length
30 ft.
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830010
Zoro #
G6145102
UPC #
00051115330582
Country of Origin
United States

Dimensions

Width
4"
Length
30 ft.

Details

Item
Buff and Blend GP Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium

Description

Std Abrsv A/O Buff/Blnd GP Rl 830010,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.