Zoro Homepage

Std Abrsvs A/O Buff&Blend GP Rl 830020, 4, PK3

  • Mfr # 830020

  • Zoro # G6145087


product price: $225.99
/pk 3, $75.33/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Length
30 ft.
Width
4"
Abrasive Type
Coated
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830020
Zoro #
G6145087
UPC #
00051115359002
Country of Origin
United States

Dimensions

Length
30 ft.
Width
4"

Details

Item
Buff and Blend GP Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine

Description

Std Abrsv A/O Buff/Blnd GP Rl 830020,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.