Zoro Homepage

Std Abrsvs A/O Flap Whl 635406, 3-1/2inx1, PK10

  • Mfr # 635406

  • Zoro # G6145577


product price: $243.99
/pk 10, $24.40/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Width
1"
Diameter
3-1/2"
Arbor Hole Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635406
Zoro #
G6145577
UPC #
00051115427244
Country of Origin
Mexico

Dimensions

Width
1"
Diameter
3-1/2"
Arbor Hole Size
5/8"

Details

Item
Flap Wheel
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
80
Mounting Type
Arbor Hole
Max RPM
12,000 rpm

Description

Std Abrsvs A/O Flap Whl 635406,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.